£3.84
Ex VAT
£4.61
Inc VAT
31 Variations Available
Product Details
Product Specification
Case hardened bright zinc plated thread forming pan head screws for metal.
Manufactured to DIN 7500.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | (Unbranded) |
Driving Features | Pozi |
EAN | 4044521026916 |
Head Shape | Pan |
Leading Standard | DIN 7500 |
Length | 12mm |
Material | Steel |
Surface Treatment | Bright Zinc Plated |
Thread | Metric |
Thread Direction | Right Hand |
Thread Size | M3 |
UNSPSC Code | 31161507 |