£9.29
Ex VAT
£11.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Gold-ZP™ Fibre Board Woodscrews
For power driving into hard and soft wood, MDF and chipboard. Manufactured to reduce wood split. Heat-treated for high resistance to breakage. With an aggressive clean cutting single thread drives easily - even in MDF and chipboard. Passivated zinc-plated and lubricated to aid penetration. 25° point angle usually needs no pilot.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Matlock |
Driving Features | Pozi |
EAN | 5036140058446 |
ECLASS Code | 23110111 |
Head Shape | Countersunk |
Length | 130mm |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | 6mm |
UNSPSC Code | 31161508 |