noscriptMatlock 15.5mm (1-PIPE) HALF SADDLE CLAMP HEAVY DUTY BZP 6627730K | Cromwell Tools

Matlock

15.5mm (1-PIPE) HALF SADDLE CLAMP HEAVY DUTY BZP

SKU:

MTL6627730K

MPN:

6627730K

£0.37

Ex VAT

£0.44

Inc VAT

IN STOCK (50+)

    Product Details

    Widely used for fixing pipes and cables in all industries.
    Manufactured to DIN 1596.


    Product Specification
    Attribute
    Value

    Band Width

    20mm

    Box Quantity

    10

    Brand

    Matlock

    EAN

    5036140252622

    Hole Diameter

    6.6mm

    Length

    32mm

    Material

    Steel

    MFR Part No.

    H940155

    Product Type

    Half Saddle Heavy Duty (1 Pipe)

    Size

    15.5mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906