Matlock

6mm (2-PIPE) HALF SADDLE CLAMP LIGHT DUTY BZP

SKU:

MTL6627420K

MPN:

6627420K

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (1)

    Product Details

    Widely used for fixing pipes and cables in all industries.


    Features and Benefits
    • Zinc plated to protect against corrosion
    • Durable steel base material
    • Available in a comprehensive range of sizes


    Standards
    • DIN 72571


    Product Specification
    Attribute
    Value

    Band Width

    12mm

    Box Quantity

    1

    Brand

    Matlock

    EAN

    5036140252387

    Hole Diameter

    4.8mm

    Length

    26.5mm

    Material

    Steel

    MFR Part No.

    A940060-2

    Product Type

    Half Saddle Clamp (2 Pipe)

    Size

    6mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906