noscriptMatlock 7mm (1-PIPE) HALF SADDLE CLAMP HEAVY DUTY BZP 6627700K | Cromwell Tools

Matlock

7mm (1-PIPE) HALF SADDLE CLAMP HEAVY DUTY BZP

SKU:

MTL6627700K

MPN:

6627700K

£11.20

Ex VAT

£13.44

Inc VAT

IN STOCK (3)

    Product Details

    Widely used for fixing pipes and cables in all industries.
    Manufactured to DIN 1596.


    Product Specification
    Attribute
    Value

    Band Width

    16mm

    Box Quantity

    25

    Brand

    Matlock

    EAN

    5036140252592

    Hole Diameter

    6.6mm

    Length

    26mm

    Material

    Steel

    MFR Part No.

    H940070

    Product Type

    Half Saddle Heavy Duty (1 Pipe)

    Size

    7mm

    Surface Treatment

    Zinc Plated

    UNSPSC Code

    31162906