noscriptSitesafe Treating Electric Shock Casualty Safety Poster RPVC 400mm x 600mm SSF-964-1322E | Cromwell Tools

Sitesafe

Treating Electric Shock Casualty Safety Poster RPVC 400mm x 600mm

SKU:

SSF9641322E

MPN:

SSF-964-1322E

£20.99

Ex VAT

£25.19

Inc VAT

OUT OF STOCK

    Product Details

    This non-adhesive 'Electric Shock' safety poster is designed to relay concise and key information regarding treating electric shock casualties when at work. Comprised of a 1mm thick rigid PVC board, the product can be affixed to walls to have maximum reach. Conforms to all relevant regulations to ensure compliance and consistency with messaging. Safety posters help to create a safety-conscious work environment which in turn makes employees more likely to take precautions in order to protect themselves and co-workers.


    Features and Benefits
    • Is easy to affix to your desired area via double-sided sticky tape, nails or screws or mastic
    • Rigid PVC construction is hard-wearing to stand up to general wear and tear
    • Designed and manufactured in the UK
    • Aids employers in fulfilling their legal duty to equip employees with suitable health and safety knowledge and training
    • Simple yet effective way of ensuring employees, visitors and all personnel have access to key information when on the premises


    Typical Applications
    • Offices
    • Warehouses
    • Schools
    • Production Line
    • Retail


    Standards
    • Conforms to BS EN ISO 7010


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    No

    Brand

    Sitesafe

    Description

    Treating Electric Shock Casualty Safety Poster

    ECLASS Code

    40200102

    Fixing Method

    Staples Sticky Tape Wall Fix

    Legend/Symbol Colour

    Blue Yellow

    Material

    Rigid PVC

    Overall Height

    600mm

    Overall Width

    400mm

    Primary Colour

    White

    Sign Type

    First Aid

    UNSPSC Code

    55121718