noscriptSILEX+ Safety Glasses | Cromwell Tools

Bolle

SILEX+ Safety Glasses

2 Variations

The SILEX+ Bollé® safety glasses are a must-have for customers seeking superior eye protection, comfort, and style. Building on the advantages of the SILEX model, these glasses feature an exclusive PLATINUM coating for long-lasting fog and scratch resistance.

Features and Benefits
• Ultra wrap-around frame provides a panoramic field of vision
• The FLEX 160° temples dynamically adapting to any head shape while minimising pressure points
• Defy environmental challenges with the exclusive PLATINUM coating, ensuring crystal-clear vision by resisting scratches and fog
• Protects against high-speed particles in high temperatures

Typical Applications
• Industrial
• Construction
• Laboratory applications

Standards
• EN 166 FT CE UKCA
• EN 170

Approvals
• ATEX Certified - 21ES1011

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2