£1.54
Ex VAT
£1.85
Inc VAT
10 Variations Available
Product Details
Product Specification
Lock Nuts - Slotted Round With Non-Metallic Insert
Metric
Steel - Z&Y (Zinc Yellow Passivated)
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Dimensions b | 3 |
Dimensions d2 | 18 |
Dimensions h | 7.4 |
Dimensions t | 2 |
Driving Features | Round |
Material | Steel |
Number of Slots | 4 |
Supplied In | Pack of 10 |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread | Metric Fine |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161707 |