£0.37
Ex VAT
£0.44
Inc VAT
Product Details
Product Specification
Hexagon Slotted And Castle Nut
Metric Fine
Grade 5
DIN 935
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Dimensions m | 12 |
Dimensions n | 2.8 |
Dimensions P | 17 |
Dimensions s | 17 |
Driving Features | Hexagon |
Grade | 5 |
Material | Steel |
Number of Slots | 6 |
Supplied In | Pack of 100 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M10 |
UNSPSC Code | 31161707 |