£4.47
Ex VAT
£5.36
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Slotted And Castle Nut
Metric
A2 Stainless Steel
DIN 935-1
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | Qualfast |
Dimensions m | 22 |
Dimensions n | 4.5 |
Dimensions P | 2.5 |
Dimensions s | 30 |
Driving Features | Hexagon |
Grade | 304 |
Material | Stainless Steel |
Number of Slots | 6 |
Supplied In | 5 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M20 |
UNSPSC Code | 31161707 |