£3.69
Ex VAT
£4.43
Inc VAT
18 Variations Available
Product Details
Product Specification
Hexagon Slotted And Castle Nut
Metric
Steel -Grade 4
DIN 935 1
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Dimensions m | 33 |
Dimensions n | 7 |
Dimensions P | 3.5 |
Dimensions s | 46 |
Driving Features | Hexagon |
Grade | 4 |
Material | Steel |
Number of Slots | 6 |
Supplied In | Pack of (1) |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M30 |
UNSPSC Code | 31161707 |