£5.89
Ex VAT
£7.07
Inc VAT
Product Details
Product Specification
Hexagon Thin Slotted And Castle Nut
Metric Fine
Steel
DIN 979
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Dimensions m | 24 |
Dimensions n | 7 |
Dimensions s | 46 |
Driving Features | Hexagon |
Grade | 4 |
Material | Steel |
Number of Slots | 6 |
Supplied In | Pack of 10 |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M30 |
UNSPSC Code | 31161707 |