£15.49
Ex VAT
£18.59
Inc VAT
18 Variations Available
Product Details
Product Specification
Hexagon Slotted And Castle Nut
Metric
Steel -Grade 4
DIN 935 1
Attribute | Value |
---|---|
Box Quantity | 4 |
Brand | Qualfast |
Dimensions m | 46 |
Dimensions n | 9 |
Dimensions P | 4.5 |
Dimensions s | 65 |
Driving Features | Hexagon |
Grade | 4 |
Material | Steel |
Number of Slots | 8 |
Supplied In | Pack of (4) |
Surface Treatment | Plain |
Thread | Metric |
Thread Direction | Right |
Thread Size | M42 |
UNSPSC Code | 31161707 |