£5.19
Ex VAT
£6.23
Inc VAT
5 Variations Available
Product Details
Product Specification
A strong, reliable and easily affixed fastener for wood and plastic. Designed for simple insert into a pre-drilled hole to be tapped into place with a mallet. Flush-fitting, no counter-boring required and self-locking to prevent rotation during assembly. Zinc plated and available in a variety of sizes.
Features and Benefits
• Ease of application, simply tap in with a mallet to secure it
• Self locking to ensure it remains secure during assembly
• Available in a variety of specifications to suit individual needs
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Fabory |
Dimensions P | 1.25mm |
Driving Features | Tap into place with mallet |
EAN | 5050420047821 |
Material | Steel |
MFR Part No. | 14110.080.001 |
Supplied In | Singles (1) |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Direction | Right |
Thread Size | M8 |
UNSPSC Code | 31161707 |