£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Round Nuts
Metric
Steel
Left Hand
Trapezoidal Thread
Attribute | Value |
---|---|
Box Quantity | 4 |
Brand | Qualfast |
Dimensions d2 | 36 |
Dimensions m | 24 |
Dimensions P | 4 |
Driving Features | Round |
Material | Steel |
Supplied In | Pack of 4 |
Surface Treatment | Plain |
Thread | Trapezoidal |
Thread Direction | Left |
Thread Size | Tr16 |
UNSPSC Code | 31161707 |