£8.79
Ex VAT
£10.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Round Nut
Metric
Steel
Trapezodial Thread
Attribute | Value |
---|---|
Box Quantity | 4 |
Brand | Qualfast |
Dimensions d2 | 45 |
Dimensions m | 30 |
Driving Features | Round |
Material | Steel |
Supplied In | Pack of 4 |
Surface Treatment | Plain |
Thread | Trapezoidal |
Thread Direction | Right |
Thread Size | Tr20 |
UNSPSC Code | 31161707 |