£23.49
Ex VAT
£28.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Round Nut
Metric
Steel
Trapezodial Thread
Attribute | Value |
---|---|
Box Quantity | 2 |
Brand | Qualfast |
Dimensions d2 | 75 |
Dimensions m | 54 |
Driving Features | Round |
Material | Steel |
Supplied In | Pack of 2 |
Surface Treatment | Plain |
Thread | Trapezoidal |
Thread Direction | Right |
Thread Size | Tr36 |
UNSPSC Code | 31161707 |