£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Used for blowing into holes to remove excess dust.
Features and Benefits
• Quick and easy to use and ideal for use with when applying chemical fixings
Attribute | Value |
---|---|
Applications | Blowing into holes to remove excess dust |
Brand | Rawl |
EAN | 5906675102412 |
Length | N/ Amm |
MFR Part No. | R-BLOWPUMP |
Pack Quantity | 1 |
Product Type | Blow out pump |
Size | N/Amm |
Suitable for use with | Hole Cleaning |
UNSPSC Code | 31162105 |