£43.49
Ex VAT
£52.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These threaded sockets are ideal for the attachment of bolts of threaded rods.
Features and Benefits
• Allows removal of the bolt to leave a reusable socket in place
• Close edge and spacing distances
• Expansion free functioning
• High-load bearing capacity and ETA approved with pure epoxy resin
Typical Applications
• For fastening bolts
• Safety barriers
• Temporary works/formworks support systems
Attribute | Value |
---|---|
Applications | Fastening bolts Safety barriers Temporary works/formworks support systems |
Brand | Rawl |
EAN | 5010445609893 |
Length | 75mm |
MFR Part No. | R-ITS-A2-10075 |
Pack Quantity | 10 |
Product Type | Resin sockets |
Size | 10mm |
Suitable for use with | 10mm Internal Threaded socket for concrete |
UNSPSC Code | 31162105 |