£20.49
Ex VAT
£24.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These metal, zinc-plated mesh sleeves are suitable for use with bonded anchors in hollow substrates and concrete.
Features and Benefits
• Reduces consumption of resin and holds threaded rods in position
Typical Applications
• For use with R-STUDS threaded rods in hollow base materials
Attribute | Value |
---|---|
Applications | Hollow base materials |
Brand | Rawl |
EAN | 5010445601095 |
Length | 130mm |
MFR Part No. | R-MS-15130 |
Pack Quantity | 10 |
Product Type | Wire mesh sleeves |
Size | 15mm |
Suitable for use with | M10 R-STUDS threaded rods |
UNSPSC Code | 31162105 |