£167.00
Ex VAT
£200.40
Inc VAT
19 Variations Available
Product Details
Product Specification
These high performance countersunk mechanical anchors are ideal for applications where fire resistance is required.
Features and Benefits
• High performance in non-cracked concrete, confirmed by ETA Option 7
• Design allows for easy through fixing and case-hardened nut with optimum taper angle allows for enhanced expansion
• Zig-zag features provides balanced expansion, ensuring secure setting and maximum load-bearing capacity
• Controlled collapse and anti-rotation feature provides balanced expansion
Attribute | Value |
---|---|
Additional Features | Unique zig-zag feature provides balanced expansion |
Applications | Cladding restraint Heavy machinery Industrial doors Masonry support Racking systems Road signs Safety barriers Structural steel |
Brand | Rawl |
EAN | 5010445501555 |
Length | 185mm |
MFR Part No. | R-SPL-BP-16185/50 |
Pack Quantity | 10 |
Product Type | H/Duty Mechanical Anchor |
Size | 24mm |
Suitable for use with | Non-cracked concrete C20/25-C50/60 Projecting Bolt Head |
UNSPSC Code | 31162105 |