£4.49
Ex VAT
£5.39
Inc VAT
30 Variations Available
Product Details
Product Specification
Snap Ring
Metric
Spring Steel
DIN 7993 A
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
ECLASS Code | 23099090 |
Material | Spring Steel |
Nominal Diameter | 20mm |
Product Type | Snap Ring |
UNSPSC Code | 31163211 |