£26.79
Ex VAT
£32.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
With a large, flat head, these galvanised clout nails are ideal for securing materials such as felt and other sheet materials to a roof. They are perfect for keeping sheet materials in place on wooden structures such as a shed, offering robustness without needing to be hammered too deep.
Features and Benefits
• Large head
• Ideal for securing sheet materials
• Easy to hammer in
Typical Applications
• Securing roofing felt to wooden structures
• Applying other sheet materials to roofing
Attribute | Value |
---|---|
Box Quantity | 4,075 |
Brand | Perry |
EAN | 5023353109140 |
Head Shape | Round |
Overall Length | 25mm |
Pack Weight | 5kg |
Product Type | Clout Nail |
UNSPSC Code | 31162000 |