£3.89
Ex VAT
£4.67
Inc VAT
27 Variations Available
Product Details
Product Specification
Split/Cotter Pin
Metric
Brass
DIN 94
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Leading Standard | DIN 94 |
Length | 8mm |
Material | Steel |
Nom. Hole Diameter | 1.6mm |
Surface Treatment | Plain |
System of Measurement | Metric |
UNSPSC Code | 31163204 |