£9.29
Ex VAT
£11.15
Inc VAT
64 Variations Available
Product Details
Product Specification
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Grade | A4 |
Leading Standard | DIN 94 |
Length | 32mm |
Material | Stainless Steel |
System of Measurement | Metric |
UNSPSC Code | 31163204 |