£3.39
Ex VAT
£4.07
Inc VAT
2 Variations Available
Product Details
Product Specification
Split Pin (Cotter Pin)
Metric
Steel - ZY (Zinc Yellow Passivated)
DIN 94
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Leading Standard | DIN 94 |
Length | 32mm |
Material | Steel |
Nom. Hole Diameter | 3.2mm |
Surface Treatment | Zinc Plated Yellow Passivated |
System of Measurement | Metric |
UNSPSC Code | 31163204 |