£11.39
Ex VAT
£13.67
Inc VAT
150 Variations Available
Product Details
Product Specification
Split/Cotter Pin,
Metric,
A2 Stainless.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 3.2mm |
Grade | A2 |
Leading Standard | DIN 94 |
Length | 50mm |
Material | Stainless Steel |
Nom. Hole Diameter | 3.2mm |
Surface Treatment | Plain |
System of Measurement | Metric |
UNSPSC Code | 31163204 |