£0.40
Ex VAT
£0.48
Inc VAT
Product Details
Product Specification
Double Spring Cotter Pin
Metric
Spring Steel - ZY (Zinc Yellow Passivated)
DIN 11024
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Leading Standard | DIN 11024 |
Length | 78mm |
Material | Spring Steel |
Nom. Hole Diameter | 4.5mm |
Surface Treatment | Zinc Plated Yellow Passivated |
System of Measurement | Metric |
UNSPSC Code | 31163204 |