£5.47
Ex VAT
£6.56
Inc VAT
29 Variations Available
Product Details
Product Specification
A range of metric split/cotter pins. Self coloured and used to lock nuts securwly into place. Made from quality steel.
Features and Benefits
• Effective stoppage of nuts unscrewing to keep you working securely and safely
• Available in a variety of specifications to meet individual needs
Notes
Meets standards DIN 94 and ISO 1234
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 4.0mm |
Leading Standard | DIN 94 |
Length | 20mm |
Material | Steel |
MFR Part No. | 39310.040.020 |
Nom. Hole Diameter | 3.7 |
Surface Treatment | Plain |
System of Measurement | Metric |
UNSPSC Code | 31163204 |