Qualfast

4x45mm SPLIT PIN BZP(COTTER PIN)

SKU:

QFT6501618S

MPN:

QFT-650-1618S

£14.97

Ex VAT

£17.96

Inc VAT

OUT OF STOCK

    Product Details

    Split/Cotter Pin
    Metric
    Steel
    BZP (Bright Zinc Plated)
    DIN 94


    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    Qualfast

    Diameter

    4.0mm

    Leading Standard

    DIN 94

    Length

    45mm

    Material

    Steel

    Nom. Hole Diameter

    3.5mm - 3.7mm

    Surface Treatment

    Zinc Plated

    System of Measurement

    Metric

    UNSPSC Code

    31163204