£0.85
Ex VAT
£1.02
Inc VAT
64 Variations Available
Product Details
Product Specification
Split Pin (Cotter Pin)
Metric
A4 Stainless Steel
DIN 94
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Grade | A4 |
Leading Standard | DIN 94 |
Length | 100mm |
Material | Stainless Steel |
System of Measurement | Metric |
UNSPSC Code | 31163204 |