£0.23
Ex VAT
£0.28
Inc VAT
150 Variations Available
Product Details
Product Specification
Split/Cotter Pin,
Metric,
A2 Stainless.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 5.0mm |
Grade | A2 |
Leading Standard | DIN 94 |
Length | 40mm |
Material | Stainless Steel |
Nom. Hole Diameter | 5mm |
Surface Treatment | Plain |
System of Measurement | Metric |
UNSPSC Code | 31163204 |