noscriptQualfast 5x50mm SPLIT PIN (COTTER PIN) QFT-650-1592T | Cromwell Tools

Qualfast

5x50mm SPLIT PIN (COTTER PIN)

SKU:

QFT6501592T

MPN:

QFT-650-1592T

£6.59

Ex VAT

£7.91

Inc VAT

OUT OF STOCK

    Product Details

    A range of metric split/cotter pins. Self coloured and used to lock nuts securwly into place. Made from quality steel.


    Features and Benefits
    • Effective stoppage of nuts unscrewing to keep you working securely and safely
    • Available in a variety of specifications to meet individual needs


    Notes
    Meets standards DIN 94 and ISO 1234


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Diameter

    5.0mm

    Leading Standard

    DIN 94

    Length

    50mm

    Material

    Steel

    MFR Part No.

    39310.050.050

    Nom. Hole Diameter

    4.6

    Surface Treatment

    Plain

    System of Measurement

    Metric

    UNSPSC Code

    31163204