£0.35
Ex VAT
£0.42
Inc VAT
29 Variations Available
Product Details
Product Specification
A range of metric split/cotter pins. Self coloured and used to lock nuts securwly into place. Made from quality steel.
Features and Benefits
• Effective stoppage of nuts unscrewing to keep you working securely and safely
• Available in a variety of specifications to meet individual needs
Notes
Meets standards DIN 94 and ISO 1234
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Diameter | 6.3mm |
Leading Standard | DIN 94 |
Length | 100mm |
Material | Steel |
MFR Part No. | 39310.063.100 |
Nom. Hole Diameter | 5.9 |
Surface Treatment | Plain |
System of Measurement | Metric |
UNSPSC Code | 31163204 |