£1.29
Ex VAT
£1.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Spring Cotter Pin
Metric
Single
A4 Stainless Steel
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Grade | A4 |
Leading Standard | DIN 11024 |
Length | 125mm |
Material | Stainless Steel |
Nom. Hole Diameter | 7mm |
Surface Treatment | Plain |
System of Measurement | Metric |
UNSPSC Code | 31163204 |