£0.25
Ex VAT
£0.30
Inc VAT
25 Variations Available
Product Details
Product Specification
A range of metric split/cotter pins. Self coloured and used to lock nuts securwly into place. Made from quality steel.
Features and Benefits
• Effective stoppage of nuts unscrewing to keep you working securely and safely
• Available in a variety of specifications to meet individual needs
Notes
Meets standards DIN 94 and ISO 1234
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Diameter | 8.0mm |
Leading Standard | DIN 94 |
Length | 90mm |
Material | Steel |
MFR Part No. | 39310.080.090 |
Nom. Hole Diameter | 7.5 |
Surface Treatment | Plain |
System of Measurement | Metric |
UNSPSC Code | 31163204 |