£3.19
Ex VAT
£3.83
Inc VAT
14 Variations Available
Product Details
Product Specification
Type A - Heavy Execution
Type B - Medium Execution
Type C - Light Execution
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Hole Diameter | 5.2mm |
Leading Standard | DIN 2093 |
Material | Spring Steel |
Surface Treatment | Phosphated |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |