SKU:
QFT6456316L
MPN:
QFT-645-6316L
£8.49
Ex VAT
£10.19
Inc VAT
18 Variations Available
Product Details
Product Specification
Disc spring type A (heavy)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 6.2mm |
Leading Standard | DIN 2093 A/C |
Material | Stainless Steel |
Thickness | 0.7mm |
UNSPSC Code | 31161811 |