£3.49
Ex VAT
£4.19
Inc VAT
21 Variations Available
Product Details
Product Specification
Disc spring for critical applications type B (medium)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Hole Diameter | 8.2mm |
Leading Standard | DIN 2093 B |
Material | Spring Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 0.6mm |
UNSPSC Code | 31161811 |