SKU:
QFT6456377E
MPN:
QFT-645-6377E
£6.75
Ex VAT
£8.10
Inc VAT
18 Variations Available
Product Details
Product Specification
Washer,
Ball Bearing Location Disc,
Spring Steel,
Phosphated.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 10.2mm |
Material | Steel |
Surface Treatment | Phosphated |
Thickness | 0.35mm |
UNSPSC Code | 31161811 |