£3.10
Ex VAT
£3.72
Inc VAT
21 Variations Available
Product Details
Product Specification
Disc spring for critical applications type C (light)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 10.2mm |
Leading Standard | DIN 2093 C |
Material | Spring Steel |
Surface Treatment | Phosphated |
Thickness | 0.5mm |
UNSPSC Code | 31161811 |