SKU:
QFT6456321L
MPN:
QFT-645-6321L
£0.32
Ex VAT
£0.38
Inc VAT
18 Variations Available
Product Details
Product Specification
Disc spring type A (heavy)
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Hole Diameter | 10.2mm |
Leading Standard | DIN 2093 A/C |
Material | Stainless Steel |
Thickness | 1.1mm |
UNSPSC Code | 31161811 |