SKU:
QFT6456229N
MPN:
QFT-645-6229N
£6.89
Ex VAT
£8.27
Inc VAT
6 Variations Available
Product Details
Product Specification
For critical applications.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 12.2mm |
Material | Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 1.5mm |
UNSPSC Code | 31161811 |