£0.14
Ex VAT
£0.17
Inc VAT
21 Variations Available
Product Details
Product Specification
Disc spring for critical applications type B (medium)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 12.2mm |
Leading Standard | DIN 2093 B |
Material | Spring Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 0.9mm |
UNSPSC Code | 31161811 |