SKU:
QFT6456257F
MPN:
QFT-645-6257F
£0.15
Ex VAT
£0.18
Inc VAT
5 Variations Available
Product Details
Product Specification
Disc spring for critical applications type A (heavy)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 14.2mm |
Leading Standard | DIN 2093 A |
Material | Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 1.5mm |
UNSPSC Code | 31161811 |