SKU:
QFT6456258G
MPN:
QFT-645-6258G
£0.27
Ex VAT
£0.32
Inc VAT
5 Variations Available
Product Details
Product Specification
Disc spring for critical applications type A (heavy)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 16.3mm |
Leading Standard | DIN 2093 A |
Material | Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 1.75mm |
UNSPSC Code | 31161811 |