£0.32
Ex VAT
£0.38
Inc VAT
14 Variations Available
Product Details
Product Specification
Type A - Heavy Execution
Type B - Medium Execution
Type C - Light Execution
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 16.3mm |
Leading Standard | DIN 2093 |
Material | Spring Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 2.0mm |
UNSPSC Code | 31161811 |