SKU:
QFT6456233C
MPN:
QFT-645-6233C
£0.98
Ex VAT
£1.18
Inc VAT
6 Variations Available
Product Details
Product Specification
For critical applications.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Hole Diameter | 12.2mm |
Material | Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 1.25mm |
UNSPSC Code | 31161811 |