SKU:
QFT6456234Q
MPN:
QFT-645-6234Q
£0.56
Ex VAT
£0.67
Inc VAT
6 Variations Available
Product Details
Product Specification
For critical applications.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Hole Diameter | 20.4mm |
Material | Steel |
Material Technical | 50 Cr V4 |
Surface Treatment | Phosphated |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |