SKU:
QFT6456392G
MPN:
QFT-645-6392G
£1.09
Ex VAT
£1.31
Inc VAT
18 Variations Available
Product Details
Product Specification
Washer,
Ball Bearing Location Disc,
Spring Steel,
Phosphated.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Hole Diameter | 40.5mm |
Material | Steel |
Surface Treatment | Phosphated |
Thickness | 0.7mm |
UNSPSC Code | 31161811 |